Shop All Disposable Shoe Covers
Tingley
Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100
Mfr # 6330
Zoro # G4794470
product price: $392.99
/pk 100, $3.93/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber Latex
- Standards FSMA, HACCP, GMP
- Gender Unisex
- Overall Height 8 5/16 in
Product Information
- Brand Tingley
- MFR # 6330
- Zoro # G4794470
- Country of Origin Thailand
- Category Disposable Shoe Covers
Dimensions
Size | 15 |
Overall Height | 8 5/16 in |
Details
Item | Disposable Shoe Cover |
Material | Natural Rubber Latex |
Color | Black |
Standards | FSMA, HACCP, GMP |
Gender | Unisex |
Description
Disposable Shoe Cover, Black, Boot Height 8 5/16 in, Unisex, Size 15, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- AZAR DISPLAYS 14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152707)
- REEBOK Safety Shoe, 11-1/2, M, Black, Composite, PR (RB4039)
- ZORO SELECT Replacement Brush Set (SB-5U)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, 2XL, PR, PK100 (6333)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 (6332)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, M, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- PRO TECT ASSOCIATES INC. Pro-Tect® Diamond Grip Shoe Booties 150 Pairs (PBDG-150)
- Tingley Workwear and Protective Clothing