Shop All Rubber Boots
Tingley
Black PVC SafetyToe Boot, Men's, Black, PR
Mfr # 31261
Zoro # G401968746
original price:
$25.19
36% off
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Tingley
- MFR # 31261
- Zoro # G401968746
- UPC # 081138055421
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 14 1/2 in |
Description
Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 5, Footwear Width M, Men's, Boot Height 14 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (19L498)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-REG-009)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10 (77253)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 8 (27251)
- TINGLEY Size 13 Men's Composite Rubber Boot, Black (27251)
- TINGLEY 35141 Workbrutes Black 14 Molded In Button PVC Knee Boot with Cleated Outsole (35141.XL)
- TINGLEY Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51254)
- MUCK BOOT CO Muckster 2 Low, Black, 7, PR (M2L-000-BLK-070)
- Tingley Rubber Boots