Shop All Rubber Boots
Tingley
Black PVC SafetyToe Boot, Men's, 15, PR
Mfr # 31261
Zoro # G601968867
original price:
$18.69
11% off
new price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Predominant Footwear Color Black
- Color Black
Product Information
- Brand Tingley
- MFR # 31261
- Zoro # G601968867
- UPC # 081138055520
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 15 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 15 in |
Description
Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 15, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conformable Anti-Slip Tape, Black, 60ft (510)
- HONEYWELL Eyewash Cartridge Wall Rack, Black (32-000402-0000)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- TINGLEY Black PVC SafetyToe Boot, Men's, 8, PR (31261)
- TINGLEY Black PVC SafetyToe Boot, Men's, 7, PR (31261)
- TINGLEY Black PVC SafetyToe Boot, Men's, 9, PR (31261)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Size 4 Men's Composite Rubber Boot, Blue (26256)
- Tingley Rubber Boots