Shop All Rubber Boots
Tingley
Black PVC SafetyToe Boot, Men's, 13, PR
Mfr # 31261
Zoro # G601977302
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Tingley
- MFR # 31261
- Zoro # G601977302
- UPC # 081138055506
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 16 in |
Description
Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange (6016OM)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- BERNE Heritage Twill Chore Coat, XL (CH414)
- TINGLEY Black PVC SafetyToe Boot, Men's, 14, PR (31261)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- TINGLEY Size 15 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- TINGLEY Size 12 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Olive, Plain, PR (75120/13)
- Tingley Foot Protection