Shop All Rubber Boots
Tingley
Black PVC Boot, Men's, Black, PR
Mfr # 31161
Zoro # G501968714
original price:
$32.35
57% off
new price: $13.85
/pr
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Tingley
- MFR # 31161
- Zoro # G501968714
- UPC # 081138055322
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 15 in |
Description
Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bilingual Safety Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, Spanish, 125061 (125061)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639SM)
- MCR SAFETY Mechanics Gloves, L, Black/Blue (900L)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- TINGLEY Rubber Boots, Mens, PVC, Plain Toe, PR (31168)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- TALON TRAX Knee Boots, Size 11, 15" H, Black, Plain, PR (21DL01)
- Tingley Rubber Boots