Shop All Rubber Boots
Tingley
Black PVC Boot, Men's, Black, 10, PR
Mfr # 31161
Zoro # G301968891
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Predominant Footwear Color Black
- Color Black
Product Information
- Brand Tingley
- MFR # 31161
- Zoro # G301968891
- UPC # 081138055353
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 15 1/2 in |
Description
Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- COMEAUX CAPS Reversible Cap, Assorted Designs, OSFM (2000E)
- ALLEGRO INDUSTRIES Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16" (2000***)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-PS-FL-1-ER-BK-PS)
- TINGLEY Black PVC Boot, Men's, Black, 11, PR (31161)
- TINGLEY Black PVC Boot, Men's, Black, 12, PR (31161)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51254)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10 (77253)
- DUNLOP Rubber Boot, Men's, 11, Knee, Black, PR (NE68A93)
- Tingley Foot Protection