Shop All Work Jackets & Coats
Tingley
Black Icon Jacket size 3XL
Mfr # J72003
Zoro # G4865743
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Nylon
- Fabric Weight 300 g
- Closure Type Zipper
- Length 32 in
Product Information
- Brand Tingley
- MFR # J72003
- Zoro # G4865743
- UPC # 081138720060
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 56 in to 58 in |
Size-Body Type | Regular |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Sleeve Length | 36 in |
Garment Length | Hip Length |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 32 in, Maximum Chest Size 58 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size 3XL, Minimum Chest Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Hi-Visibility Orange (67)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7020SDT)
- TINGLEY Black Icon Jacket size L (J72003)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Black Icon Jacket size M (J72003)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Jacket, Quilted Insulated, XL, Black (J77013)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- Tingley Work Jackets & Coats