Shop All Plain-Toe Work Boots and Shoes
Tingley
Airgo Knee Boots, EVA, 13D, PR
Mfr # 21144
Zoro # G0330517
product price: $37.19
/pr
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # 21144
- Zoro # G0330517
- UPC # 081138211537
- Country of Origin Mexico
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BK)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- CONDOR Gloves, Chemical Resistant, Neoprene, L, PR (60KV25)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- TINGLEY Orion Winter Boot, Size 8 to 9-1/2, PR (7500G)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 10, 15"H, Plain Toe, Cleated Outsole, Black (21141.1)
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY 15 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- Tingley Foot Protection