Shop All Rubber Boots
Tingley
Airgo Boots, Size 10, 15" Height, Brown, Plain, PR
Mfr # 21144
Zoro # G4235131
product price: $35.99
/pr
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Plain
Product Information
- Brand Tingley
- MFR # 21144
- Zoro # G4235131
- UPC # 081138211506
- Country of Origin Mexico
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- FIRE-DEX Fire Helmet, Red, Modern (911H713)
- PLASTICADE Traffic Drum (456-HD-T)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-A-710-V-12848)
- TINGLEY Airgo Boots, Size 11, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 8, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 8 (26256)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7 (75109/7)
- Tingley Rubber Boots