Shop All High Visibility Jackets & Coats
Tingley
2XL Insulated Hi-vis Bomber Jacket, Lime/Black
Mfr # J26172-2X
Zoro # G9797794
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green; Yellow
- Material Polyester
- Standards ANSI/ISEA 107 Class 3
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Gender Men's
Product Information
- Brand Tingley
- MFR # J26172-2X
- Zoro # G9797794
- UPC # 081138261754
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 29 in |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 58 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Sleeve Length | 38 3/4 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 58 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Mic Tab, Standards ANSI/ISEA 107 Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H (MR8018)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- ESS CDI Rx Inserts (740-0312)
- TINGLEY XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-XL)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, L (C53122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, L (J24122)
- OCCUNOMIX 2XL High Visibility Jacket, Yellow (LUX-250-JB-BY2X)
- Tingley Workwear and Protective Clothing