Shop All Automotive Wheels & Hubs
Timken
Wheel Bearing Race, 03162
Mfr # 03162
Zoro # G6268383
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4375 in
- Material Steel
- Lubrication Light Oil Preservative
- Weight 0.3 lb
Product Information
- Brand Timken
- MFR # 03162
- Zoro # G6268383
- UPC # 53893162270
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Width | 0.4375 in |
Details
Material | Steel |
Lubrication | Light Oil Preservative |
Weight | 0.3 lb |
Description
Timken wheel bearing race's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing race's for virtually every automobile on the road today. Timken wheel bearing race's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX59 (BX59)
- SKF Shaft Seal, 1-9/16 x 2-1/8 x 5/16", CRW1, NBR (15517)
- BALDWIN FILTERS Air Filter, 12-3/4 x 24-1/2 in. (PA4566)
- DORMAN Engine Coolant Bleeder Screw, 902-112 (902-112)
- TIMKEN Wheel Race - Front Inner, 3720 (3720)
- TIMKEN Wheel Bearing & Race Set - Front Outer, SET16 (SET16)
- TIMKEN Wheel Race - Rear Inner, 18520 (18520)
- TIMKEN Wheel Bearing, 510063 (510063)
- TIMKEN Wheel Bearing, 510090 (510090)
- TIMKEN Wheel Race - Rear Inner, 28622 (28622)
- ICON VEHICLE DYNAMICS ICON ALLOYS VECTOR 5 BRONZE -17 x 8.5/5 x 150/25MM/5.75IN BS (2617855557BR)
- Timken Automotive Wheels & Hubs