Shop All Tapered Roller Bearings
Timken
TRB UNIPAC Assembly <4 OD, JXC25469C-90UA3
Mfr # JXC25469C-90UA3
Zoro # G600654921
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.3071
- Cup Width 1.6929 In.
- Max. Shaft Fillet Radius (In.) 1.9291
- Dynamic Load Capacity (Lb.) 31300
- Static Load Capacity (Lb.) 38600
Product Information
- Brand Timken
- MFR # JXC25469C-90UA3
- Zoro # G600654921
- UPC # 53893816265
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.3071 |
Cup Width | 1.6929 In. |
Max. Shaft Fillet Radius (In.) | 1.9291 |
Max. Shaft Fillet Radius (mm) | 48.99914 |
Outside Dia. (mm) | 84.00034 |
Cup Width (mm) | 42.99966 |
Details
Dynamic Load Capacity (Lb.) | 31300 |
Static Load Capacity (Lb.) | 38600 |
Cage Material | Polymer |
Description
The TIMKEN TRB UNIPAC Assembly <4 OD, JXC25469C-90UA3 has an outside diameter of 3.3071 inches (84.00034 mm), a cup width of 1.6929 inches (42.99966 mm), a maximum shaft fillet radius of 1.9291 inches (48.99914 mm), a dynamic load capacity of 31300 lbs, a static load capacity of 38600 lbs, and a cage material of polymer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (VEM3556)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- TIMKEN TRB Single Cone <4 OD, 07079-2 (07079-2)
- TIMKEN TIM-342S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342S (342S)
- TIMKEN TIM-97450, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 97450 (97450)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- TIMKEN TRB Single Cup <4 OD, 13836-2 (13836-2)
- TIMKEN TIM-M12649, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M12649 (M12649)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- Timken Roller Bearings