Shop All Tapered Roller Bearings
Timken
TRB UNIPAC Assembly <4 OD, JRM3938A-90UA2
Mfr # JRM3938A-90UA2
Zoro # G600653511
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.6772
- Cup Width 1.4567 In.
- Max. Shaft Fillet Radius (In.) 1.501
- Dynamic Load Capacity (Lb.) 19100
- Static Load Capacity (Lb.) 22200
Product Information
- Brand Timken
- MFR # JRM3938A-90UA2
- Zoro # G600653511
- UPC # 53893092157
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.6772 |
Cup Width | 1.4567 In. |
Max. Shaft Fillet Radius (In.) | 1.501 |
Outside Dia. (mm) | 68.00088 |
Cup Width (mm) | 37.00018 |
Max. Shaft Fillet Radius (mm) | 38.1254 |
Details
Dynamic Load Capacity (Lb.) | 19100 |
Static Load Capacity (Lb.) | 22200 |
Cage Material | Polymer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52095, Return Line, 10 micron, Outside-In (MF0579370)
- HERITAGE INDUSTRIAL Fitting M6x1 CS Y3 (H2106Y3)
- BESTORQ XL Timing Belts (150XL037)
- D&D 1700mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1700)
- TIMKEN TIM-LM104912, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104912 (LM104912)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- TIMKEN TRB Single Cup <4 OD, 15523-2 (15523-2)
- TIMKEN TRB Metric Assembly <4 OD, 32305-90KA1 (32305-90KA1)
- TIMKEN TIM M38510#3, Tapered Roller Bearing 4 Od, Trb Single Cup Precision 4 Od (M38510#3)
- TIMKEN TRB Single Cone <4 OD, 2585-2 (2585-2)
- TIMKEN TIM-495A#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od, 495A3 (495A#3)
- Timken Roller Bearings