Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, LM29700LA-90029
Mfr # LM29700LA-90029
Zoro # G000650592
product price: $148.30
/ea
Free Shipping & Returns
$148.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.5625
- Cup Width 1.56 In.
- Max. Shaft Fillet Radius (In.) 1.5
- Dynamic Load Capacity (Lb.) 19000
- Static Load Capacity (Lb.) 27200
Product Information
- Brand Timken
- MFR # LM29700LA-90029
- Zoro # G000650592
- UPC # 53893242095
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.5625 |
Cup Width | 1.56 In. |
Max. Shaft Fillet Radius (In.) | 1.5 |
Outside Dia. (mm) | 65.0875 |
Cup Width (mm) | 39.624 |
Max. Shaft Fillet Radius (mm) | 38.1 |
Details
Dynamic Load Capacity (Lb.) | 19000 |
Static Load Capacity (Lb.) | 27200 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633697M)
- DODGE 1090T10 COVER & GRID COUPLINGS/FLEX CLUTCH (006757)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Single Cone 12-18 OD (L357049NW)
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- TIMKEN TRB Single Cone <4 OD, 460-2 (460-2)
- TIMKEN TIM-377, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 377 (377)
- TIMKEN TRB Single Assembly <4 OD, LM48500LA-902A1 (LM48500LA-902A1)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- TIMKEN TIM-HM212044, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM212044 (HM212044)
- Timken Roller Bearings