Shop All Tapered Roller Bearings
Timken
TRB Single Cone <4 OD, NP818568-20024
Mfr # NP818568-20024
Zoro # G600654310
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.97 In.
- Max. Shaft Fillet Radius (In.) 2.25
- Dynamic Load Capacity (Lb.) 27700
- Static Load Capacity (Lb.) 32000
- Max. Shaft Fillet Radius (mm) 57.15
Product Information
- Brand Timken
- MFR # NP818568-20024
- Zoro # G600654310
- UPC # 53893796932
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.97 In. |
Max. Shaft Fillet Radius (In.) | 2.25 |
Max. Shaft Fillet Radius (mm) | 57.15 |
Cup Width (mm) | 24.638 |
Details
Dynamic Load Capacity (Lb.) | 27700 |
Static Load Capacity (Lb.) | 32000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (N3859904753)
- DODGE Eccentric Collar Ball Bearings, SXR Wide Slot Take-Up Bearings, WSTU-SXR-103 (131211 1-3/16 SXR TU WIDE SLOT)
- MILTON INDUSTRIES 3/8" NPT Female G-Style Plug (1860)
- INGERSOLL-RAND V Belt, Ingersoll Rand (32310153)
- TIMKEN TIM 16284, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (16284)
- TIMKEN TIM-09076, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09076 (09076)
- TIMKEN TRB Double Cup Assembly <4 OD, 368-90130 (368-90130)
- TIMKEN TIM-22720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 22720 (22720)
- TIMKEN TRB Single Cup <4 OD, 18724-2 (18724-2)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32209)
- TIMKEN TIM-18620D, Tapered Roller Bearing 4 Od, Trb Double Cup Component 4 Od, 18620D (18620D)
- Timken Tapered Roller Bearings