Shop All Tapered Roller Bearings
Timken
TRB Single Cone <4 OD, NP322963-70000
Mfr # NP322963-70000
Zoro # G200655410
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 1.4375 In.
- Max. Shaft Fillet Radius (In.) 2
- Dynamic Load Capacity (Lb.) 45700
- Static Load Capacity (Lb.) 50200
- Cup Width (mm) 36.5125
Product Information
- Brand Timken
- MFR # NP322963-70000
- Zoro # G200655410
- UPC # 53893783352
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Cup Width | 1.4375 In. |
Max. Shaft Fillet Radius (In.) | 2 |
Cup Width (mm) | 36.5125 |
Max. Shaft Fillet Radius (mm) | 50.8 |
Details
Dynamic Load Capacity (Lb.) | 45700 |
Static Load Capacity (Lb.) | 50200 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- DAYTON C130 V-Belt, 134" Outside Length, 7/8" Top Width, 1 Ribs (3GWR2)
- NATIONAL Small Bore Inch Seal, 473226 (473226)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- TIMKEN TRB Single Cone <4 OD, 44162-2 (44162-2)
- TIMKEN TIM-03062, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 03062 (03062)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (JHM720210)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (553A CUP ONLY)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Assembly <4 OD (NA05076SW 9-80)
- TIMKEN TIM-14119A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14119A (14119A)
- SKF Tapered Roller Brgs (M88048/2/QCL7C)
- Timken Tapered Roller Bearings