Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-4BF-TRB-2 1/2
Mfr # E-4BF-TRB-2 1/2
Zoro # G7717126
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Bolt Hole Center-to-Center 5.38 In.
- Number of Bolts 4
Product Information
- Brand Timken
- MFR # E-4BF-TRB-2 1/2
- Zoro # G7717126
- UPC # 53893549682
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.5 In. |
Overall Length | 6.875 In. |
Overall Width | 4 In. |
Bolt Size | 0.625 In. |
Overall Height | 6.875 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Bolt Hole Center-to-Center | 5.38 In. |
Number of Bolts | 4 |
Static Load Capacity | 54000 LB |
Housing Material | Cast iron |
Temp. Range | -50° C to 250° C |
Max. Speed | 2420 RPM (Grease) |
Dynamic Load Capacity | 11600 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9337MPG, Pressure Line, 25 micron, Outside-In (MF0060281)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-3B)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (1LPK5)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (SAS 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAS 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- CLESCO 1/2" ID Pillow Block Bearing Die Cast, Ball Bearing (PBDC-BL-050)
- Timken Pillow Block Bearings