Shop All Tapered Roller Bearings
Timken
TRB Multi-Bearing Kit <4 OD, 14125A-99402
Mfr # 14125A-99402
Zoro # G600656611
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.717
- Cup Width 0.7813 In.
- Max. Shaft Fillet Radius (In.) 1.25
- Dynamic Load Capacity (Lb.) 12300
- Static Load Capacity (Lb.) 13900
Product Information
- Brand Timken
- MFR # 14125A-99402
- Zoro # G600656611
- UPC # 53893783161
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.717 |
Cup Width | 0.7813 In. |
Max. Shaft Fillet Radius (In.) | 1.25 |
Max. Shaft Fillet Radius (mm) | 31.75 |
Cup Width (mm) | 19.84502 |
Outside Dia. (mm) | 69.0118 |
Details
Dynamic Load Capacity (Lb.) | 12300 |
Static Load Capacity (Lb.) | 13900 |
Cage Material | Steel |
Description
The TIMKEN TRB Multi-Bearing Kit <4 OD, 14125A-99402 has an outside diameter of 2.717 inches (69.0118 mm), a cup width of 0.7813 inches (19.84502 mm), a maximum shaft fillet radius of 1.25 inches (31.75 mm), a dynamic load capacity of 12300 lbs, a static load capacity of 13900 lbs, and a steel cage material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B66)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- ARO Solenoid Air Control Valve, 3/8 In, 4-Way (M213SS-000-N)
- GATES GlobalSpiral Couplings (12GS-12MP)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- TIMKEN TIM-28151, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28151 (28151)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- TIMKEN TIM-42690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 42690 (42690)
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- BOWER Tapered Roller Bearing Cone - 2.25 In Id X 1.1875 In W (33225)
- Timken Roller Bearings