Shop All Tapered Roller Bearings
Timken
TIM-M12649, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M12649
Mfr # M12649
Zoro # G307137864
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.6874"
- Bearing Width (In.) 0.72"
- Dynamic Load Capacity (Lb.) 2618
- Static Load Capacity (Lb.) 10758
- Temp. Range (F) -20 to +248 °F
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # M12649
- Zoro # G307137864
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.6874" |
Bearing Width (In.) | 0.72" |
Details
Dynamic Load Capacity (Lb.) | 2618 |
Static Load Capacity (Lb.) | 10758 |
Temp. Range (F) | -20 to +248 °F |
Cage Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 17'' (3L170)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 7/8 in x 1/2 in W Roller (2080112000)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- NTN NTN 6202ZZ/16 C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ16 C3 (6202ZZ/16 C3)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (479 W/472A)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, HH221449-99401 (HH221449-99401)
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- TIMKEN TIM-537, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 537 (537)
- TIMKEN TIM 652, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (652)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610)
- Timken Tapered Roller Bearings