Shop All Tapered Roller Bearings
Timken
TIM-44348, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 44348
Mfr # 44348
Zoro # G607137359
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.4843"
- Bearing Width (In.) 0.6875"
- Lubrication Light Oil Preservative
- Material 52100 Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 44348
- Zoro # G607137359
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.4843" |
Bearing Width (In.) | 0.6875" |
Details
Lubrication | Light Oil Preservative |
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471868 (471868)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 16 Stroke - 2 Rod (211424)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201ZC3)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (A4L)
- TIMKEN TIM-1774, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1774 (1774)
- TIMKEN TRB Single Cone <4 OD, NP171520-20024 (NP171520-20024)
- TIMKEN TIM-30302, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30302 (30302)
- TIMKEN TIM-472, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 472 (472)
- TIMKEN TIM JLM714110, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JLM714110)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- TIMKEN TRB Single Cone <4 OD, 26877-2 (26877-2)
- Timken Roller Bearings