Shop All Tapered Roller Bearings
Timken
TIM-382, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 382
Mfr # 382
Zoro # G807138163
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.7018 in
- Bearing Width (In.) 0.7018"
- Material 52100 Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 382
- Zoro # G807138163
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.7018 in |
Bearing Width (In.) | 0.7018" |
Details
Material | 52100 Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT PNEUMATIC TOOLS Throttle Seat (FP9ST288316)
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- ROLAIR Portable Gas Air Compressor, 9 gal., 6.5HP (6590HMK113-0001)
- ZORO SELECT Silica Gel Cartridge (21841R)
- TIMKEN TIM-44156, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44156 (44156)
- TIMKEN TIM-07097#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 070973 (07097#3)
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- TIMKEN TRB Single Cup <4 OD, 17244-2 (17244-2)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (22721)
- TIMKEN TIM 9285#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od (9285#3)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- Timken Roller Bearings