Shop All Tapered Roller Bearings
Timken
TIM-30204, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30204
Mfr # 30204
Zoro # G807137760
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 47mm
- Bore Dia. (In.) 20mm
- Bearing Width (In.) 15.25mm
- Temp. Range (F) -20 to +248 °F
- Material 52100 Steel
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 30204
- Zoro # G807137760
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 47mm |
Bore Dia. (In.) | 20mm |
Bearing Width (In.) | 15.25mm |
Details
Temp. Range (F) | -20 to +248 °F |
Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 40mm 68mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6008-2RS KBC)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CLE180MN1, Pressure Line, 125 micron, Outside-In (MF0059203)
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF (PCM800S)
- SUPCO Unit Bearing Motor, Alum, 9W, 230V, CCW (SM5422)
- TIMKEN TIM-M12610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, M12610 (M12610)
- TIMKEN TIM-370A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 370A (370A)
- TIMKEN TIM-JLM710910#C, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, JLM710910C (JLM710910#C)
- TIMKEN TIM-45280, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45280 (45280)
- TIMKEN TRB Metric Assembly <4 OD, 30203-90KA1 (30203-90KA1)
- TIMKEN TRB Single Cone <4 OD, 460-2 (460-2)
- NTN NTN 3994, Tapered Roller Bearing Cone 2625 In Id X 1183 In W (3994)
- Timken Tapered Roller Bearings