Shop All Tapered Roller Bearings
Timken
TIM-1988, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1988
Mfr # 1988
Zoro # G607137984
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.25"
- Bearing Width (In.) 0.762"
- Cage Material Steel
- Temp. Range (F) -20 to +248 °F
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 1988
- Zoro # G607137984
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.25" |
Bearing Width (In.) | 0.762" |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS 3/4IN HYDRAULIC CHECK VALVE (DT8P1-06-5-11)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- CARLISLE RBP148-6 Super Vee-Band (RBP148-6)
- TIMKEN TIM-1920, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 1920 (1920)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (HM89444)
- TIMKEN TRB Single Cone 4-8 OD, 52393-2 (52393-2)
- TIMKEN TIM-M86610, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, M86610 (M86610)
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- NSK NSK 30218, Tapered Roller Metric Type (30218)
- Timken Roller Bearings