Shop All Tapered Roller Bearings
Timken
TIM-12580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12580
Mfr # 12580
Zoro # G207137407
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.625"
- Bearing Width (In.) 0.7813"
- Cage Material Steel
- Temp. Range (F) -20 to +248 °F
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 12580
- Zoro # G207137407
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.625" |
Bearing Width (In.) | 0.7813" |
Details
Cage Material | Steel |
Temp. Range (F) | -20 to +248 °F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E585)
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- D&D 34 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A32.5/4L345)
- TIMKEN TIM-537, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 537 (537)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Double Cup Component 4-8 OD (472D)
- TIMKEN TIM-H715311, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, H715311 (H715311)
- TIMKEN TIM-15106, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 15106 (15106)
- TIMKEN TIM-444, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 444 (444)
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- TIMKEN TIM-496D, Tapered Roller Bearing 48 Od, Trb Double Row Cone 48 Od, 496D (496D)
- Timken Roller Bearings