Shop All Tapered Roller Bearings
Timken
TIM 02474, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od
Mfr # 02474
Zoro # G207381565
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.25 in
- Bore Dia. (In.) 1.125 in
- Cup Width 0.875 in
- Dynamic Load Capacity (Lb.) 14000 lb
- Static Load Capacity (Lb.) 15000 lb
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Timken
- MFR # 02474
- Zoro # G207381565
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.25 in |
Bore Dia. (In.) | 1.125 in |
Cup Width | 0.875 in |
Details
Dynamic Load Capacity (Lb.) | 14000 lb |
Static Load Capacity (Lb.) | 15000 lb |
Cage Material | Steel |
Temp. Range (F) | -20 to 248°F |
Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cylinder (01028)
- MILLENNIUM FILTER Hydraulic Filter, replaces INTERNORMEN 300367, Pressure Line, 10 micron (ZX-300367)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313-2NSEC3 (6313-2NSEC3)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 862mm (SPZ862)
- TIMKEN TIM-28678, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28678 (28678)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 567A-90168 (567A-90168)
- TIMKEN TIM-2690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2690 (2690)
- TIMKEN TIM-07079#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 070793 (07079#3)
- TIMKEN TIM-598#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od, 5983 (598#3)
- TIMKEN TIM-3576, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3576 (3576)
- TIMKEN TRB Single Cone <4 OD, 26877-2 (26877-2)
- Timken Tapered Roller Bearings