Shop All Wheel Bearings
Timken
Tapered Roller Bearing Assembly, 32012X
Mfr # 32012X
Zoro # G4935781
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Temp. Range (F) -20 to 248°F
- Bore Dia. 60 mm
- Outside Diameter 95 mm
- Lubrication Light Oil Preservative
Product Information
- Brand Timken
- MFR # 32012X
- Zoro # G4935781
- UPC # 53893251363
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Diameter | 95 mm |
Width | 23 mm |
Details
Material | Steel |
Temp. Range (F) | -20 to 248°F |
Lubrication | Light Oil Preservative |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED CLRNC LGHT RED GROMMET MNT (M20311R)
- FAIRCHILD INDUSTRIES Kg3100 - 1954-1954 Chevrolet 1500 Door Seal Kit (KG3100)
- LUCAS OIL 2QT Diesel Deep Clean (10873)
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8560)
- TIMKEN TAPERED ROLLER BEARING CONE (52400)
- TIMKEN Wheel Bearing - Front Outer, JM205149 (JM205149)
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (32206)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590473 (HA590473)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, G1100Krrb (G1100KRRB)
- TIMKEN Axle Differential Bearing and Seal Kit - Rear, DRK321MK (DRK321MK)
- SKF Small Bore Seals (105X140X12)
- Timken Wheel Bearings