Shop All Wheel Bearings
Timken
Tapered Roller Bearing Assembly, 30204
Mfr # 30204
Zoro # G4941442
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 248°F
- Material Steel
- Bore Dia. 20 mm
- Lubrication Light Oil Preservative
- Outside Diameter 47 mm
Product Information
- Brand Timken
- MFR # 30204
- Zoro # G4941442
- UPC # 53893430706
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Diameter | 47 mm |
Width | 15.25 mm |
Details
Temp. Range (F) | -20 to 248°F |
Material | Steel |
Lubrication | Light Oil Preservative |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Powertrain Lift (3182)
- SKF Shaft Seal, 1-1/2 x 2 x 5/16", CRW1, Nitrile (14855)
- QUICKCABLE Water Miser, 1/4"Turn Vent Cap, PK6 (215902-006)
- TIMKEN Wheel Bearing and Hub Assembly - Rear, HA590481 (HA590481)
- TIMKEN Alternator Bearing - Drive End, 303SS (303SS)
- TIMKEN Wheel Bearing - Rear Outer, 3780 (3780)
- TIMKEN Wheel Bearing and Hub Assembly - Front, 513155 (513155)
- TIMKEN TAPERED ROLLER BEARING CONE (8125)
- TIMKEN Tapered Roller Bearing Cup, Jlm104910 (JLM104910)
- SKF Adapter Bearing, G1200-Krrb (G1200-KRRB)
- Timken Wheel Bearings