Shop All Radial Ball Bearings
Timken
Radial Bearing, Single Shield, 55mm Bore
Mfr # 311WDN
Zoro # G8228543
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Single Shield
- Bore Dia. 55 mm
- Seal/Shield Type Single Shielded
- Cage Material Steel
Product Information
- Brand Timken
- MFR # 311WDN
- Zoro # G8228543
- UPC # 087796067189
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Width | 29 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Fillet Radius | 2 mm |
Outside Diameter | 120 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Single Shielded, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 103,900 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- WEATHERHEAD Tee Brass 3/8In, 3700X6 (3700X6)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- CARTER BEARINGS .75", Needle Cam Follower, HD (CNBH-24)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (204PP)
- TIMKEN Radial Bearing, Double Shield, 60mm Bore (312KDD)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- TIMKEN Radial Bearing, Double Shield, 55mm Bore (311KDD)
- TIMKEN Radial Bearing, Open, 35mm Bore (307K)
- SKF SKF-6300 2RS, Single Row Ball Brgs, 6300 2RS (6300 2RS)
- Timken Ball Bearings