Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 40mm Bore
Mfr # 208W
Zoro # G7932863
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 40 mm
Product Information
- Brand Timken
- MFR # 208W
- Zoro # G7932863
- UPC # 087796041400
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.013mm |
Fillet Radius | 1.1 mm |
Outside Diameter | 80 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 40 mm |
Outer Ring Width | 18 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 46,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Metal Air Pump, 10000 PSI, 91 In3 Usable Oil Capacity (PA1500)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (41485)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (202KDD)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (213WDN)
- TIMKEN Radial Bearing, Open, 20mm Bore (304W)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- FAFNIR Ball Bearings, #W308PP (W308PP)
- Timken Ball Bearings