Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 35mm Bore
Mfr # 207KG
Zoro # G8071603
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open, Snap Ring
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 35 mm
- Seal/Shield Type Open
Product Information
- Brand Timken
- MFR # 207KG
- Zoro # G8071603
- UPC # 087796040854
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 17 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Fillet Radius | 1.09 mm |
Bore Diameter | 35 mm |
Retaining Ring Diameter | 65.02 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 28,500 N, Fillet Radius 1.09 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- RULAND Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1-1/2" (OF-SP-12-F)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (218-363)
- SPEEDAIRE Hose Reel, 3/4 In ID x 120 Ft, 1000 PSI (4UKX4)
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (9108KDD)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- TIMKEN Radial Bearing, Open, 20mm Bore (304W)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (204PP)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- SKF Single Row Ball Brgs (6308 2RS C34T51)
- Timken Radial Ball Bearings