Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 30mm Bore
Mfr # 206K
Zoro # G7927333
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 30 mm
- Seal/Shield Type Open
Product Information
- Brand Timken
- MFR # 206K
- Zoro # G7927333
- UPC # 087796040502
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 16 mm |
Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 5,000 lbf, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX63)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60BS10H X 1)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (207PP)
- TIMKEN Radial Bearing, Open, 50mm Bore (210KG)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- TIMKEN Radial Bearing, Single Shield, 55mm Bore (311WDN)
- SKF SKF-6211 MC3, Single Row Ball Brgs, 6211 MC3 (6211 MC3)
- Timken Radial Ball Bearings