Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 40mm Bore
Mfr # 9108KDD
Zoro # G8200735
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 40 mm
- Seal/Shield Type Double Shielded
Product Information
- Brand Timken
- MFR # 9108KDD
- Zoro # G8200735
- UPC # 087796047143
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-.013mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 68 mm |
Bore Diameter | 40 mm |
Outer Ring Width | 15 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 19,600 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- SLUGGER BY FEIN Cutting Oil, 1 gal, Can (64298102080)
- WESTWARD Drive Fitting Installation Tool, Angle (52NZ98)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (300KDD)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (208KDD)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- TIMKEN Radial Bearing, Open, 17mm Bore (303K)
- BAILEY Double Sealed R Series Bearing 3/8 Id, 7/8 Od, 0.28 Width, 150671 (150671)
- Timken Radial Ball Bearings