Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 30mm Bore
Mfr # 9106KDD
Zoro # G8412381
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 30 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Timken
- MFR # 9106KDD
- Zoro # G8412381
- UPC # 087796047044
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter | 55 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 13 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14,700 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S8M-1312 Timing Belt, 250-S8M-1312 (250-S8M-1312)
- NATIONAL Small Bore Inch Seal, 40433S (40433S)
- FALK Steelflex 60T Grid (246684)
- AMI BEARINGS SINGLE ROW BALL BEARING - 20MM NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC204)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- RHP 6200 Series Single Row Deep Groove Ball Bearing (6206JC3)
- Timken Radial Ball Bearings