Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 30mm Bore
Mfr # 206KDDG
Zoro # G8286887
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield, Snap Ring
- Single Row/Double Row Single Row
- Bore Dia. 30 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Timken
- MFR # 206KDDG
- Zoro # G8286887
- UPC # 087796040540
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Retaining Ring Diameter | 56.13 mm |
Outer Ring Width | 16 mm |
Fillet Radius | 1 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 133" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B130)
- NSK Tapered Roller Metric Type (30307J)
- AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (201PP)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (308PP)
- SKF SKF-6215, Single Row Ball Brgs, 6215 (6215)
- Timken Radial Ball Bearings