Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 55mm Bore
Mfr # 311NPP
Zoro # G7841495
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 55 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Product Information
- Brand Timken
- MFR # 311NPP
- Zoro # G7841495
- UPC # 087796067165
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Width | 29 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 2 mm |
Outside Diameter | 120 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 79,300 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- FESTO Standards-Based Cylinder DSNU-25-40-P-A (DSNU-25-40-P-A)
- DIXON K Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x FNPT, Buna-N Seal/S (6KF6)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (9100PP)
- TIMKEN Radial Bearing, Open, 17mm Bore (203K)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (9101PP)
- TIMKEN Radial Bearing, Double Shield, 55mm Bore (311KDD)
- TIMKEN Radial Bearing, Open, 25mm Bore (9105K)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- Timken Ball Bearings