Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 35mm Bore
Mfr # 9107PP
Zoro # G8202591
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 35 mm
Product Information
- Brand Timken
- MFR # 9107PP
- Zoro # G8202591
- UPC # 087796047112
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 35 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6007, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 17,700 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 177" Outside Length, 4" Top Width, 4 Ribs (4/C173)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- SPEEDAIRE Bowl and O-Ring, Intermediate (GGS_56604)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (304KDD)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PPG)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing (6202 2LS)
- Timken Ball Bearings