Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 35mm Bore
Mfr # 207PP
Zoro # G7814152
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 35 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Product Information
- Brand Timken
- MFR # 207PP
- Zoro # G7814152
- UPC # 087796040991
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Fillet Radius | 1.09 mm |
Bore Diameter | 35 mm |
Outer Ring Width | 17 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 28,500 N, Fillet Radius 1.09 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP138 Super Blue Ribbon V-Belt (BP138)
- FESTO Vacuum Generator VN-20-L-T6-PI5-VI6-RO2 (VN-20-L-T6-PI5-VI6-RO2)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- LUBESITE Drip Oiler, 2-1/4" dia., 8 oz. (D-8)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60322RS (60/32-2RS)
- Timken Ball Bearings