Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 30mm Bore
Mfr # 9106PP
Zoro # G7868463
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 30 mm
Product Information
- Brand Timken
- MFR # 9106PP
- Zoro # G7868463
- UPC # 087796047068
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 13 mm |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Fillet Radius | 1 mm |
Outside Diameter | 55 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14,500 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Hard Seat, 1/4In, 275 PSI, SS (SRH250-SS-275)
- BANDO S5M-325 Timing Belt, 250-S5M-325 (250-S5M-325)
- FAG BEARINGS FAG-6204ZZ, Deep Groove BBear, Single Row 90Mm, 6204ZZ (6204ZZ)
- SUPCO Molded Cogged V Belt, BX61 (BX61)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- Timken Radial Ball Bearings