Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 30mm Bore
Mfr # 206PPG
Zoro # G8125135
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Seal, Snap Ring
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 30 mm
Product Information
- Brand Timken
- MFR # 206PPG
- Zoro # G8125135
- UPC # 087796040779
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 16 mm |
Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Retaining Ring Diameter | 56.13 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (202KDD)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (9107PP)
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PP)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- NSK NSK-6209ZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6209ZC3 (6209ZC3)
- Timken Radial Ball Bearings