Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 25mm Bore
Mfr # 305PP
Zoro # G8269992
original price:
$55.88
24% off
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 25 mm
Product Information
- Brand Timken
- MFR # 305PP
- Zoro # G8269992
- UPC # 087796042353
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 17 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 25 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 26,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nitrile Blend Pigtail 1/4" ID x 24" 1/4" MPT Swivel (RP0424S)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B-SC-102)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCPK211-32)
- X1 TOOLS 1/2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x2)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (308PP)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (304KDD)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Open, 60mm Bore (312K)
- TIMKEN Radial Bearing, Open, 20mm Bore (304K)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- SKF SKF-62204 2RS, Single Row Ball Brgs, 62204 2RS (62204 2RS)
- Timken Radial Ball Bearings