Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 20mm Bore
Mfr # 9104PP
Zoro # G8061812
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 20 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Product Information
- Brand Timken
- MFR # 9104PP
- Zoro # G8061812
- UPC # 087796046696
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter | 20 mm |
Outside Diameter | 42 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Fillet Radius | 0.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 10,400 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X388)
- TITAN AIR HOSE RUBBER 3/8" X 50' (TL19382)
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Steel, Ball Bearing (F2PS-BL-050)
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO (C662)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- TIMKEN Radial Bearing, Open, 17mm Bore (303K)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDDG)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- TIMKEN 2MM9106WICRDUL, Ball Bearings, Ball P4S Super Precision (2MM9106WICRDUL)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6010-ZZ KBC)
- Timken Radial Ball Bearings