Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 10mm Bore
Mfr # 9100PP
Zoro # G7804081
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 10 mm
Product Information
- Brand Timken
- MFR # 9100PP
- Zoro # G7804081
- UPC # 087796047822
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-.009mm |
Outside Diameter | 26 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 10 mm |
Outer Ring Width | 8 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,160 lbf, Includes Retaining Ring No, Lubricant Material Royco 27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 50-Foot Long Red Rubber 1/2" ID Hose Reel Replacement Air Hose with 1/2" NPT Brass Fittings (96847-IND)
- DAYTON B44 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (6X571)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (400516)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- Timken Radial Ball Bearings