Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # VAK 3/4
Zoro # G8989495
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # VAK 3/4
- Zoro # G8989495
- UPC # 087796056848
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Overall Length | 5 in |
Dimension H2 | 2 3/32 in |
Dimension B | 1 7/32 in |
Dimension H1 | 11/32 in |
Dimension J | 3 25/32 in |
Dimension N | 7/16 in |
Overall Height | 2.468 in |
Dimension L | 5 in |
Dimension A | 1 1/4 in |
Overall Width | 1.25 in |
Dimension H | 1 1/4 in |
Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Base Height | 0.468 in |
Center Height | 1.25 in |
Mount Hole Size | 0.78 in x 0.437 in |
Description
Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.468 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N842)
- SPEAKMAN Chelsea Tiber Hot Side Cartridge (RPG05-0959)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (BX93)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (2X406)
- Timken Pillow Block & Flange Bearings