Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # VAK 2 3/16
Zoro # G7851234
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Product Information
- Brand Timken
- MFR # VAK 2 3/16
- Zoro # G7851234
- UPC # 087796061446
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension B | 1 29/32 in |
Dimension J | 6 15/16 in |
Overall Height | 4.89 in |
Overall Length | 8.75 in |
Overall Width | 2.296 in |
Dimension H1 | 3/4 in |
Dimension N | 23/32 in |
Dimension L | 8 3/4 in |
Bolt Size | 5/8 in |
Dimension H | 2 7/16 in |
Dimension H2 | 4 29/32 in |
Dimension A | 2 5/16 in |
Center Height | 2 27/64 in |
Mount Hole Size | 1.157 in x 0.72 in |
Base Height | 0.748 in |
Bore Diameter | 2 3/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.89 in, Overall Length 8.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERF31NFC, Return Line, 10 micron, Inside-Out (MF0063575)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 1/4-18 Nominal, Quick Connect Coupler x NPTF, 300 (DC20)
- DIXON Male to Automotive Coupler, (M)NPT, 3/8 (3JM3)
- TIMKEN TIM-28315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28315 (28315)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (RAK 1 11/16)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- CLESCO 5/8" ID Pillow Block Bearing Press Steel, Bronze Bearing (PBPS-BR-062)
- Timken Pillow Block Bearings