Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # SAS 2 3/16
Zoro # G7996606
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Product Information
- Brand Timken
- MFR # SAS 2 3/16
- Zoro # G7996606
- UPC # 087796061385
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension L | 8 3/4 in |
Dimension H | 2 1/2 in |
Dimension H1 | 13/16 in |
Dimension N | 23/32 in |
Dimension B | 1 53/64 in |
Dimension F | 2 3/4 in |
Overall Length | 8.75 in |
Dimension A | 2 5/16 in |
Bolt Size | 5/8 in |
Dimension J | 6 15/16 in |
Overall Width | 2.296 in |
Overall Height | 4.968 in |
Dimension H2 | 4 31/32 in |
Center Height | 2.5 in |
Base Height | 0.811 in |
Inner Ring Width | 1.835 in |
Mount Hole Size | 1.157 in x 0.72 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Bore Diameter | 2 3/16 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.968 in, Overall Length 8.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Oxide Inhibitor, Copper to Copper, Tub (PENEQT)
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6304 2ZNR JEM)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAK 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAS 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAS 1 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- Timken Pillow Block & Flange Bearings