Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-11/16" Bore
Mfr # YAK 2 11/16
Zoro # G7803397
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # YAK 2 11/16
- Zoro # G7803397
- UPC # 087796157620
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 11/16 in |
Dimension H | 3 in |
Bolt Size | 3/4 in |
Dimension H1 | 1 5/16 in |
Dimension E | 3 1/8 in |
Dimension F | 3 27/64 in |
Dimension H2 | 6 1/16 in |
Dimension B | 2 3/4 in |
Overall Width | 2.859 in |
Overall Height | 6.062 in |
Dimension L | 10 1/2 in |
Overall Length | 10.5 in |
Dimension A | 2 7/8 in |
Dimension J | 8 in |
Center Height | 3 in |
Base Height | 1.311 in |
Mount Hole Center-to-Center Length | 8 in |
Inner Ring Width | 2.75 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Size | 1.374 in x 0.811 in |
Bore Diameter | 2 11/16 in |
Description
Pillow Block Bearing, Base Height 1.311 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.062 in, Overall Length 10.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron FHP - Bushed Sheave - 2BK32H (2BK32H)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPV252)
- ASTRO PNEUMATIC AIR REGULATOR W/GAUGE (AOWS11)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0040DN025BN4HC, Pressure Line, 25 micron (ZX-0040DN025BN4HC)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAK 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- Timken Pillow Block & Flange Bearings