Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1" Bore
Mfr # RAS 1
Zoro # G8091736
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # RAS 1
- Zoro # G8091736
- UPC # 087796057340
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension H1 | 19/32 in |
Dimension J | 4 1/8 in |
Overall Height | 2.859 in |
Dimension A | 1 13/32 in |
Dimension H | 1 7/16 in |
Dimension N | 7/16 in |
Dimension S | 1 1/16 in |
Bolt Size | 3/8 in |
Overall Width | 1.468 in |
Dimension H2 | 2 13/16 in |
Dimension B | 1 3/4 in |
Dimension L | 5 1/2 in |
Overall Length | 5.5 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Bore Diameter | 1 in |
Center Height | 1 27/64 in |
Mount Hole Size | 0.811 in x 0.437 in |
Base Height | 0.594 in |
Mounting Bolt Size | 3/8 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.859 in, Overall Length 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI V-Ribbed - J Series 47'' Long x 15 Ribs Wide (470J15)
- DODGE 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-7/16 in Bore (023106)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- FERNCO COUPLING SHIELDED 4"" (P3000-44)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAK 1 1/2)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (YAS 3/4 SGT)
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore (2X567)
- Timken Pillow Block Bearings