Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # YAS 1 7/16 SGT
Zoro # G8086696
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Product Information
- Brand Timken
- MFR # YAS 1 7/16 SGT
- Zoro # G8086696
- UPC # 087796265776
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension B | 1 25/32 in |
Dimension L | 6 9/16 in |
Dimension E | 2 1/32 in |
Overall Width | 1.828 in |
Dimension F | 1 27/32 in |
Overall Length | 6.562 in |
Dimension H2 | 3 3/4 in |
Dimension N | 9/16 in |
Dimension H1 | 23/32 in |
Bolt Size | 1/2 in |
Dimension J | 5 1/8 in |
Dimension A | 1 27/32 in |
Overall Height | 3.75 in |
Dimension H | 1 7/8 in |
Inner Ring Width | 1.788 in |
Center Height | 1.875 in |
Base Height | 0.72 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Mount Hole Size | 0.969 in x 0.563 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Description
Pillow Block Bearing, Base Height 0.72 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.75 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Brgs, #NU205ECP (NU205ECP)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01919, Pressure Line, 25 micron (ZX-HHC01919)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (3FCX9)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAS 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- CLESCO 1 In Bore-Set Screw Type Mounted Ball Bearing - Pillow, Pbch-Bs-100 (PBCH-BS-100)
- Timken Pillow Block & Flange Bearings