Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # SAK 1 7/16
Zoro # G8207263
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Product Information
- Brand Timken
- MFR # SAK 1 7/16
- Zoro # G8207263
- UPC # 087796156173
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Overall Width | 1.765 in |
Dimension H1 | 21/32 in |
Bolt Size | 1/2 in |
Dimension J | 5 1/8 in |
Dimension A | 1 25/32 in |
Dimension H2 | 3 5/8 in |
Dimension H | 1 13/16 in |
Dimension F | 1 70/83 in |
Dimension N | 9/16 in |
Overall Length | 6.562 in |
Overall Height | 3.625 in |
Dimension L | 6 9/16 in |
Bore Diameter | 1 7/16 in |
Base Height | 0.657 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Center Height | 1 13/16 in |
Mount Hole Size | 0.969 in x 0.563 in |
Inner Ring Width | 1.437 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.625 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING Coupler, TST, SC-D, 3/8" Female NPT (20500035)
- DAYTON AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3VU42)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (SAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FDD2)
- Timken Pillow Block Bearings