Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # VAS 1 3/4
Zoro # G8180934
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Product Information
- Brand Timken
- MFR # VAS 1 3/4
- Zoro # G8180934
- UPC # 087796060401
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Dimension H2 | 4 3/16 in |
Overall Length | 7.515 in |
Dimension B | 1 23/32 in |
Dimension H1 | 3/4 in |
Overall Height | 4.187 in |
Dimension J | 5 7/8 in |
Overall Width | 2 in |
Dimension H | 2 1/8 in |
Dimension N | 9/16 in |
Dimension A | 5 in |
Bolt Size | 1/2 in |
Dimension L | 7 17/32 in |
Bore Diameter | 1 3/4 in |
Center Height | 2.125 in |
Base Height | 0.748 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Mount Hole Size | 1.126 in x 0.563 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in, Overall Length 7.515 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- BESSEY Cone Bearing Heater, w/Temp Control Box (GCS-CB)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAS 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAS 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-35 (EMP-35)
- Timken Pillow Block & Flange Bearings